
Filter 32 Oz Glass 3/4 Npt Sp Aa900D
Mfr # AA900D
Zoro # G0483561
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Includes
32 oz Glass Jar, Filter Element, Filter Housing
Fits Brand
Gast
Type
Filter Assembly
Thread Size
3/4" NPT
Compatible with Brand
Gast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA900D
Zoro #
G0483561
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/4" NPT
Details
Item
Filter Assembly
Includes
32 oz Glass Jar, Filter Element, Filter Housing
Fits Brand
Gast
Type
Filter Assembly
Compatible with Brand
Gast
Product Type
Filter Assembly
Compatible with Manufacturer Part Number
2065-V2A, 2565-V2A, 2567-V1, 2567-V103, 3040-V115A
Description
Filter Assembly, Series Not Applicable, Compatible with Grainger Part Number 33K875, 33K876, 33K878, 33K879, 33K881, Product Type Filter Assembly, Compatible with Manufacturer Part Number 2065-V2A, 2565-V2A, 2567-V1, 2567-V103, 3040-V115A, Compatible with Series Not Applicable, Compatible with Brand Gast, Includes 32 oz Glass Jar, Filter Element, Filter Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.