Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter 8 Oz Glass 1/4 Npt Sp V400G

  • Mfr # V400G

  • Zoro # G0645480


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Includes
8 oz Glass Jar, Filter Element, Filter Housing, Gaskets
Type
Filter Assembly
Fits Brand
Gast
Thread Size
1/4" NPT
Compatible with Manufacturer Part Number
0523-101Q-G588NDX, 0523-V4-G588NDX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V400G
Zoro #
G0645480
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4" NPT

Details

Item
Filter Assembly
Includes
8 oz Glass Jar, Filter Element, Filter Housing, Gaskets
Type
Filter Assembly
Fits Brand
Gast
Compatible with Manufacturer Part Number
0523-101Q-G588NDX, 0523-V4-G588NDX
Compatible with Brand
Gast
Product Type
Filter Assembly

Description

Filter Assembly, Series Not Applicable, Compatible with Grainger Part Number 33K861, 3KYY4, Product Type Filter Assembly, Compatible with Manufacturer Part Number 0523-101Q-G588NDX, 0523-V4-G588NDX, Compatible with Series Not Applicable, Compatible with Brand Gast, Includes 8 oz Glass Jar, Filter Element, Filter Housing, Gaskets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.