Zoro Homepage

Inlet Vacuum Filter, 1 1/2 in, 10 micron

  • Mfr # AJ151D

  • Zoro # G615754777


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty
Compatible with Series
R4
Compatible with Brand
Gast
Housing Material
Steel
Compatible with Manufacturer Part Number
R4110-2, R4310A-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ151D
Zoro #
G615754777
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
7 3/8 in
Overall Height
6 3/4 in
Inlet Size
1 1/2 in
Outlet Size
1 1/2 in

Details

Type
Heavy Duty
Compatible with Series
R4
Compatible with Brand
Gast
Housing Material
Steel
Compatible with Manufacturer Part Number
R4110-2, R4310A-2
Product Type
Vacuum Intake Filter
Item
Inlet Vacuum Filter
Application
Pneumatic Conveying Systems
Connection Style
Screw On
Maximum Air Flow
127 cfm
Filter Rating
10 micron
Outlet Type
FPT
Number of Air Outlets
1
Filtration Efficiency
99 %
Compatible Manufacturer Part Number
R4110-2, R4310A-2
Disposable
Yes
Number of Air Inlets
1
Inlet Type
FPT
Filter Element Material
Paper

Description

Vacuum Intake Filter,for Gast Brand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.