Zoro Homepage

Inlet Vacuum Filter, 1 1/4 in, 10 micron

  • Mfr # AJ151C

  • Zoro # G616048998


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
54 cfm
Outlet Type
FPT
Compatible with Brand
Gast
Housing Material
Steel
Number of Air Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ151C
Zoro #
G616048998
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 3/4 in
Inlet Size
1 1/4 in
Outlet Size
1 1/4 in
Outside Diameter
7 3/8 in

Details

Maximum Air Flow
54 cfm
Outlet Type
FPT
Compatible with Brand
Gast
Housing Material
Steel
Number of Air Outlets
1
Filtration Efficiency
99 %
Filter Rating
10 micron
Disposable
Yes
Inlet Type
FPT
Connection Style
Screw On
Number of Air Inlets
1
Type
Heavy Duty
Item
Inlet Vacuum Filter
Filter Element Material
Paper
Compatible Manufacturer Part Number
R3105-12, R3305A-1
Application
Pneumatic Conveying Systems

Description

Inline Filter,for Gast Brand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.