Zoro Homepage

Inlet Vacuum Filter, 1 in, 10 micron

  • Mfr # AJ151B

  • Zoro # G616048912


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Number of Air Outlets
1
Compatible with Brand
Gast
Filter Element Material
Paper
Filtration Efficiency
99 %
Overall Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ151B
Zoro #
G616048912
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 3/4 in
Outside Diameter
7 3/8 in
Inlet Size
1 in
Outlet Size
1 in

Details

Number of Air Outlets
1
Compatible with Brand
Gast
Filter Element Material
Paper
Filtration Efficiency
99 %
Connection Style
Screw On
Inlet Type
FPT
Application
Pneumatic Conveying Systems
Number of Air Inlets
1
Disposable
Yes
Maximum Air Flow
42 cfm
Outlet Type
FPT
Housing Material
Steel
Type
Heavy Duty
Filter Rating
10 micron
Item
Inlet Vacuum Filter
Compatible Manufacturer Part Number
R2103NX

Description

Inline Filter,for Gast Brand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.