Zoro Homepage

Inlet Vacuum Filter, 10 micron

  • Mfr # AJ135D

  • Zoro # G615754746


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty
Application
Pneumatic Conveying Systems
Compatible with Brand
Gast
Compatible with Series
R1
Compatible with Manufacturer Part Number
R1102K-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ135D
Zoro #
G615754746
UPC #
-
Country of Origin
United States

Details

Type
Heavy Duty
Item
Inlet Vacuum Filter
Application
Pneumatic Conveying Systems
Compatible with Brand
Gast
Compatible with Series
R1
Compatible with Manufacturer Part Number
R1102K-01
Product Type
Filter Cartridge
Housing Material
Paper
Filter Element Material
Paper
Filter Rating
10 micron
Compatible Manufacturer Part Number
R1102K-01
Filtration Efficiency
99 %
Disposable
Yes

Description

Filter Cartridge,for Gast Brand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.