
Inlet Vacuum Filter, 2 1/2 in, 10 micron
Mfr # AJ126G
Zoro # G015754773
product price: $654.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
Gast
Compatible with Series
R7
Type
Heavy Duty
Product Type
Pressure Intake Filter
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJ126G
Zoro #
G015754773
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
2 1/2 in
Outside Diameter
10 in
Overall Height
13 1/16 in
Details
Compatible with Brand
Gast
Compatible with Series
R7
Type
Heavy Duty
Product Type
Pressure Intake Filter
Housing Material
Steel
Application
Pneumatic Conveying Systems
Item
Inlet Vacuum Filter
Compatible with Manufacturer Part Number
R7100A-3
Filter Element Material
Paper
Compatible Manufacturer Part Number
R7100A-3
Filtration Efficiency
99 %
Filter Rating
10 micron
Connection Style
Screw On
Inlet Type
MPT
Number of Air Inlets
1
Inlet Gender
Male
Disposable
Yes
Maximum Air Flow
400 cfm
Description
Pressure Intake Filter,for Gast Brand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.