
Inlet Vacuum Filter, 2 1/2 in, 10 micron
Mfr # AJ151G
Zoro # G216048985
product price: $948.99
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty
Outlet Size
2 1/2 in
Number of Air Inlets
1
Application
Pneumatic Conveying Systems
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJ151G
Zoro #
G216048985
UPC #
-
Country of Origin
United States
Dimensions
Outlet Size
2 1/2 in
Outside Diameter
8 3/4 in
Overall Height
10 1/2 in
Inlet Size
2 1/2 in
Details
Type
Heavy Duty
Number of Air Inlets
1
Application
Pneumatic Conveying Systems
Housing Material
Steel
Filter Rating
10 micron
Maximum Air Flow
275 cfm
Compatible Manufacturer Part Number
R6335A-2, R6350A-2, R6P350A, R6P355A
Compatible with Brand
Gast
Outlet Type
FPT
Inlet Type
FPT
Filter Element Material
Paper
Filtration Efficiency
99 %
Number of Air Outlets
1
Disposable
Yes
Connection Style
Screw On
Item
Inlet Vacuum Filter
Description
Vacuum Intake Filter,for Gast Brand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.