Zoro Homepage

Inlet Vacuum Filter, 2 in, 10 micron

  • Mfr # AJ151E

  • Zoro # G815754751


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
Gast
Application
Pneumatic Conveying Systems
Compatible with Series
R4, R5
Housing Material
Steel
Compatible with Manufacturer Part Number
R4P115, R4P315A, R5125-2, R5325A-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ151E
Zoro #
G815754751
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2 in
Overall Height
10 1/4 in
Outlet Size
2 in
Outside Diameter
8 3/4 in

Details

Compatible with Brand
Gast
Application
Pneumatic Conveying Systems
Compatible with Series
R4, R5
Housing Material
Steel
Compatible with Manufacturer Part Number
R4P115, R4P315A, R5125-2, R5325A-2
Item
Inlet Vacuum Filter
Type
Heavy Duty
Product Type
Vacuum Intake Filter
Connection Style
Screw On
Number of Air Outlets
1
Filter Element Material
Paper
Filtration Efficiency
99 %
Outlet Type
FPT
Inlet Type
FPT
Number of Air Inlets
1
Maximum Air Flow
160 cfm
Compatible Manufacturer Part Number
R4P115, R4P315A, R5125-2, R5325A-2
Filter Rating
10 micron
Disposable
Yes

Description

Vacuum Intake Filter,for Gast Brand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.