
Inlet Vacuum Filter, 3 in, 10 micron
Mfr # AJ151H
Zoro # G916048971
product price: $4,689.99
/ea
Free Shipping & Returns
Key Features
Outlet Size
3 in
Disposable
Yes
Inlet Size
3 in
Outlet Type
MPT
Application
Pneumatic Conveying Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJ151H
Zoro #
G916048971
UPC #
-
Country of Origin
United States
Dimensions
Outlet Size
3 in
Inlet Size
3 in
Overall Height
27 1/8 in
Outside Diameter
14 in
Details
Disposable
Yes
Outlet Type
MPT
Application
Pneumatic Conveying Systems
Compatible Manufacturer Part Number
R7100A-3
Filtration Efficiency
99 %
Connection Style
Screw On
Filter Rating
10 micron
Number of Air Outlets
1
Housing Material
Steel
Filter Element Material
Paper
Type
Heavy Duty
Number of Air Inlets
1
Item
Inlet Vacuum Filter
Maximum Air Flow
425 cfm
Inlet Type
MPT
Compatible with Brand
Gast
Description
Vacuum Filter Assembly,for Gast Brand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.