Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit Roc 1Cyl 48Fr-Af594 Sp K264

  • Mfr # K264

  • Zoro # G0483659


product price: $83.29
/ea
Free Shipping & Returns

Key Features

For Use With
1HAB-10-M100X, 1HAB-11T-M100X, 1HAB-19-M114, 1HAB-19-M115, 1LAA-10-M100X, 1LAA-11T-M100X, 1LAD-10-M104X, 1VAF-10-M100X, 2HAH-10-M200X, 2HAH-11T-M200X, 2HAH-19-M322, 2LAF-10-M200X, PAB-10, VAB-12
Type
Piston Service Kit
Fits Brand
Gast
Includes
Felt Spacers, Gaskets, Instructions, Rider Ring, Rings, Seals, Valves
Compatible with Series
1HAB-10-M100X, 1HAB-11T-M100X, 1HAB-19-M114, 1HAB-19-M115, 1LAA-10-M100X, 1LAA-11T-M100X, 1LAD-10-M104X, 1VAF-10-M100X, 2HAH-10-M200X, 2HAH-11T-M200X, 2HAH-19-M322, 2LAF-10-M200X, PAB-10, VAB-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K264
Zoro #
G0483659
UPC #
-
Country of Origin
United States

Details

Item
Piston Service Kit
For Use With
1HAB-10-M100X, 1HAB-11T-M100X, 1HAB-19-M114, 1HAB-19-M115, 1LAA-10-M100X, 1LAA-11T-M100X, 1LAD-10-M104X, 1VAF-10-M100X, 2HAH-10-M200X, 2HAH-11T-M200X, 2HAH-19-M322, 2LAF-10-M200X, PAB-10, VAB-12
Type
Piston Service Kit
Fits Brand
Gast
Includes
Felt Spacers, Gaskets, Instructions, Rider Ring, Rings, Seals, Valves
Compatible with Series
1HAB-10-M100X, 1HAB-11T-M100X, 1HAB-19-M114, 1HAB-19-M115, 1LAA-10-M100X, 1LAA-11T-M100X, 1LAD-10-M104X, 1VAF-10-M100X, 2HAH-10-M200X, 2HAH-11T-M200X, 2HAH-19-M322, 2LAF-10-M200X, PAB-10, VAB-12
Compatible with Manufacturer Part Number
1HAB-10-M100X, 1HAB-11T-M100X, 1HAB-19-M114, 1HAB-19-M115, 1LAA-10-M100X, 1LAA-11T-M100X, 1LAD-10-M104X, 1VAF-10-M100X, 2HAH-10-M200X, 2HAH-11T-M200X, 2HAH-19-M322, 2LAF-10-M200X, PAB-10, VAB-12
Product Type
Piston Service Kit
Compatible with Brand
Gast

Description

Piston Service Kit, Series Not Applicable, Compatible with Grainger Part Number 33K639, 33K640, 33K645, 33K780, 33K781, 33K794, 33K795, 790PM1, 793PG0, Product Type Piston Service Kit, Compatible with Manufacturer Part Number 1HAB-10-M100X, 1HAB-11T-M100X, 1HAB-19-M114, 1HAB-19-M115, 1LAA-10-M100X, 1LAA-11T-M100X, 1LAD-10-M104X, 1VAF-10-M100X, 2HAH-10-M200X, 2HAH-11T-M200X, 2HAH-19-M322, 2LAF-10-M200X, PAB-10, VAB-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.