Zoro Homepage

Lubricated Service Kit

  • Mfr # K295

  • Zoro # G311391702


product price: $363.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vacuum Pump
Compatible with Brand
Gast
Includes
Bearings, Filters, Gaskets, Seal, Vanes
Number of Pieces
12
Compatible Series
2065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K295
Zoro #
G311391702
UPC #
-
Country of Origin
United States

Details

Item
Lubricated Service Kit
For Use With
Vacuum Pump
Compatible with Brand
Gast
Includes
Bearings, Filters, Gaskets, Seal, Vanes
Number of Pieces
12
Compatible Series
2065
Compatible Manufacturer Part Number
2065-V2A
Type
Lubricated Service Kit

Description

Lubricated Service Kit, Compatible with Brand Gast, Type Lubricated Service Kit, Compatible Manufacturer Part Number 2065-V2A, Compatible Grainger Part Number 4Z469, For Use With Vacuum Pump, Compatible Series 2065, Number of Pieces 12, Includes Bearings, Filters, Gaskets, Seal, Vanes, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Standards Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.