Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricated Service Kit

  • Mfr # K349

  • Zoro # G611769195


product price: $292.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vacuum Pump
Compatible with Brand
Gast
Compatible Manufacturer Part Number
2067-101, 2067-115, 2067-V103, 2067-V108, 2567-101, 2567-P102, 2567-V1, 2567-V103, 2567-V108
Includes
Bearings, Filters, Gaskets, Seal, Vanes
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K349
Zoro #
G611769195
UPC #
-
Country of Origin
United States

Details

Item
Lubricated Service Kit
For Use With
Vacuum Pump
Compatible with Brand
Gast
Compatible Manufacturer Part Number
2067-101, 2067-115, 2067-V103, 2067-V108, 2567-101, 2567-P102, 2567-V1, 2567-V103, 2567-V108
Includes
Bearings, Filters, Gaskets, Seal, Vanes
Number of Pieces
10
Type
Lubricated Service Kit
Compatible Series
2067, 2567

Description

Lubricated Service Kit, Compatible with Brand Gast, Type Lubricated Service Kit, Compatible Manufacturer Part Number 2067-101, 2067-115, 2067-V103, 2067-V108, 2567-101, 2567-P102, 2567-V1, 2567-V103, 2567-V108, Compatible Grainger Part Number 33K876, 33K877, 33K879, 4Z469, 4Z470, For Use With Vacuum Pump, Compatible Series 2067, 2567, Number of Pieces 10, Includes Bearings, Filters, Gaskets, Seal, Vanes, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.