
Maintenance Kit, 8.88 in Hx 8.12 in L
Mfr # K1042
Zoro # G810901648
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8.12 in
Compatible Series
106R
Number of Pieces
22
Type
Capacitor Cover
For Use With
Air Compressors, Vacuum Pumps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1042
Zoro #
G810901648
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8.12 in
Overall Height
8.88 in
Overall Width
8.19 in
Details
Item
Maintenance Kit
Compatible Series
106R
Number of Pieces
22
Type
Capacitor Cover
For Use With
Air Compressors, Vacuum Pumps
Compatible with Brand
Gast
Compatible Manufacturer Part Number
106R650-101-N600X
Description
Maintenance Kit, Compatible with Brand Gast, Type Capacitor Cover, Compatible Manufacturer Part Number 106R650-101-N600X, Compatible Grainger Part Number 813MY6, For Use With Air Compressors, Vacuum Pumps, Compatible Series 106R, Number of Pieces 22, Includes Not Applicable, Overall Length 8.12 in, Overall Width 8.19 in, Overall Height 8.88 in, Standards Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.