Zoro Homepage

Maintenance Kit, 8.88 in Hx 8.12 in L

  • Mfr # K1043

  • Zoro # G210901668


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.12 in
Overall Height
8.88 in
Compatible with Brand
Gast
Overall Width
8.19 in
Type
Spare Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1043
Zoro #
G210901668
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.12 in
Overall Height
8.88 in
Overall Width
8.19 in

Details

Item
Maintenance Kit
Compatible with Brand
Gast
Type
Spare Parts
Compatible Series
106R
For Use With
Air Compressors, Vacuum Pumps
Number of Pieces
16
Compatible Manufacturer Part Number
106R650-101-N600X

Description

Maintenance Kit, Compatible with Brand Gast, Type Spare Parts, Compatible Manufacturer Part Number 106R650-101-N600X, Compatible Grainger Part Number 813MY6, For Use With Air Compressors, Vacuum Pumps, Compatible Series 106R, Number of Pieces 16, Includes Not Applicable, Overall Length 8.12 in, Overall Width 8.19 in, Overall Height 8.88 in, Standards Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Minimum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.