Zoro Homepage

Piston Air Compressor, 17.2 in H

  • Mfr # 1770021

  • Zoro # G621684204


product price: $10,243.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1770021
Zoro #
G621684204
UPC #
-
Country of Origin
United States

Description

Piston Air Compressor, Lubrication Type Oil Free, Output Power 0.5 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 125 psi, Maximum Intermittent Pressure 120 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 3 cfm, Maximum Speed Not Applicable, Inlet Size 1/4 in, Inlet Type BSPP, Outlet Size 1/4 in, Outlet Type BSPP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.