
Regenerative Blower Silencer, 1 1/4 in
Mfr # AJ121C
Zoro # G715754745
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Finish
Painted Gray
Compatible with Manufacturer Part Number
R3105-12, R3305A-1
Compatible with Series
R3
Compatible with Brand
Gast
Product Type
Muffler Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJ121C
Zoro #
G715754745
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7.94 in
Inlet Size
1 1/4 in
Outlet Size
1 1/4 in
Outside Diameter
2.62 in
Details
Finish
Painted Gray
Item
Regenerative Blower Silencer
Compatible with Manufacturer Part Number
R3105-12, R3305A-1
Compatible with Series
R3
Compatible with Brand
Gast
Product Type
Muffler Foam
Inlet Gender
Male
Number of Pieces
1
Number of Air Inlets
1
Compatible Manufacturer Part Number
R3105-12, R3305A-1
Noise Reduction Rating
5 dB
Maximum Air Flow
52 cfm
Connection Style
Screw On
Inlet Type
NPT
Outlet Type
NPT
Construction
Steel
Maximum Operating Pressure
55 psi
Number of Air Outlets
1
Minimum Air Flow
40 cfm
Outlet Gender
Female
Description
Muffler Foam,for Gast Brand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.