
Regenerative Blower Silencer, 2 1/2 in
Mfr # AJ121G
Zoro # G015754759
product price: $644.99
/ea
Free Shipping & Returns
Key Features
Compatible with Manufacturer Part Number
R7100A-3
Overall Length
17.44 in
Finish
Painted Gray
Compatible with Series
R7
Compatible with Brand
Gast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJ121G
Zoro #
G015754759
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
17.44 in
Outlet Size
2 1/2 in
Outside Diameter
4.25 in
Inlet Size
2 1/2 in
Details
Compatible with Manufacturer Part Number
R7100A-3
Finish
Painted Gray
Compatible with Series
R7
Compatible with Brand
Gast
Item
Regenerative Blower Silencer
Product Type
Muffler Assembly
Outlet Gender
Female
Connection Style
Screw On
Maximum Air Flow
795 cfm
Compatible Manufacturer Part Number
R7100A-3
Outlet Type
NPT
Construction
Steel
Inlet Gender
Male
Number of Pieces
1
Maximum Operating Pressure
105 psi
Minimum Air Flow
90 cfm
Noise Reduction Rating
5 dB
Inlet Type
NPT
Number of Air Outlets
1
Number of Air Inlets
1
Description
Muffler Assembly,for Gast Brand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.