Zoro Homepage

Regenerative Blower Silencer, 2 in, NPT

  • Mfr # AJ121F

  • Zoro # G315754770


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Part Number
R6335A-2, R6350A-2, R6P350A, R6P355A
Finish
Painted Gray
Compatible with Series
R6
Overall Length
17.05 in
Product Type
Muffler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ121F
Zoro #
G315754770
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17.05 in
Outlet Size
2 in
Outside Diameter
3.63 in
Inlet Size
2 in

Details

Compatible with Manufacturer Part Number
R6335A-2, R6350A-2, R6P350A, R6P355A
Finish
Painted Gray
Compatible with Series
R6
Item
Regenerative Blower Silencer
Product Type
Muffler
Compatible with Brand
Gast
Maximum Air Flow
275 cfm
Outlet Type
NPT
Outlet Gender
Female
Construction
Steel
Inlet Type
NPT
Number of Pieces
1
Minimum Air Flow
80 cfm
Connection Style
Screw On
Number of Air Outlets
1
Number of Air Inlets
1
Inlet Gender
Male
Maximum Operating Pressure
110 psi
Noise Reduction Rating
5 dB
Compatible Manufacturer Part Number
R6335A-2, R6350A-2, R6P350A, R6P355A

Description

Muffler,for Gast Brand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.