Replacement Filters
Mfr # K1027
Zoro # G003044619
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7 in
Maximum Operating Temperature
104 Degrees F
Compatible with Brand
Gast
Number of Pieces
3
For Use With
Air Compressors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1027
Zoro #
G003044619
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.7 in
Overall Height
5.5 in
Overall Width
4 in
Details
Item
Replacement Filters every 2000 hours
Maximum Operating Temperature
104 Degrees F
Compatible with Brand
Gast
Number of Pieces
3
For Use With
Air Compressors
Type
Maintenance Kit
Compatible Series
120R
Minimum Operating Temperature
32 Degrees F
Compatible Manufacturer Part Number
120R689-P101-N800NX
Description
Replacement Filters every 2000 hours, Compatible with Brand Gast, Type Maintenance Kit, Compatible Manufacturer Part Number 120R689-P101-N800NX, Compatible Grainger Part Number 784T99, For Use With Air Compressors, Compatible Series 120R, Number of Pieces 3, Overall Length 4.7 in, Overall Width 4 in, Overall Height 5.5 in, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.