Zoro Homepage

Sound Shield Kit, Tube, 5" H

  • Mfr # SSP-120R6-01

  • Zoro # G716342644


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Pressure
145 psi
Filter Material
Polyester
Design
Tube
Overall Length
15 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP-120R6-01
Zoro #
G716342644
UPC #
-
Country of Origin
Philippines

Dimensions

Overall Length
15 in
Overall Height
5 in
Overall Width
4.25 in
Inside Diameter
1 1/16 in
Outlet Size
3/8 in

Details

Minimum Operating Pressure
145 psi
Filter Material
Polyester
Design
Tube
Item
Sound Shield Kit
Outlet Type
BSPP
Connection Style
Screw On
Housing Material
Poly-Urethane
Filtered Substance
Particulate
Maximum Operating Temperature
104 Degrees F
Number of Air Outlets
1
Minimum Operating Temperature
32 Degrees F

Description

Item Sound Shield Kit, Connection Style Screw On, Design Tube, Filter Material Polyester, Filter Rating Not Applicable, Filtered Substance Particulate, Filtration Efficiency Not Applicable, Housing Material Poly-Urethane, Inside Diameter 1 1/16 in, Maximum Flow Rate Not Applicable, Maximum Operating Temperature 104 Degrees F, Minimum Operating Pressure 145 psi, Minimum Operating Temperature 32 Degrees F, Nipple Length Not Applicable, Number of Air Outlets 1, Outlet Size 3/8 in, Outlet Type BSPP

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.