Zoro Homepage

Spare Parts

  • Mfr # K1031

  • Zoro # G102017040


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
For Use With
Air Compressors
Type
Spare Parts Kit
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1031
Zoro #
G102017040
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Height
2 in
Overall Width
4 in

Details

Item
Spare parts not in K1028
For Use With
Air Compressors
Type
Spare Parts Kit
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
32 Degrees F
Number of Pieces
29
Compatible Series
120R
Compatible with Brand
Gast
Compatible Manufacturer Part Number
120R689-P101-N800NX

Description

Spare parts not in K1028, Compatible with Brand Gast, Type Spare Parts Kit, Compatible Manufacturer Part Number 120R689-P101-N800NX, Compatible Grainger Part Number 784T99, For Use With Air Compressors, Compatible Series 120R, Number of Pieces 29, Overall Length 6 in, Overall Width 4 in, Overall Height 2 in, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.