Zoro Homepage
This item is Discontinued.
Gast Stock 12/Skid Rotary Vane Pump 1531-107B-G557X

Stock 12/Skid Rotary Vane Pump (Discontinued)

  • Mfr # 1531-107B-G557X
  • Zoro # G0665080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1531-107B-G557X
Zoro #
G0665080
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Outlet Size
1/8 in

Details

Item
Vacuum Pump
HP
1/10 hp
Voltage
100-115V AC
Full Load Amps
19.9-17.8/8.9
Free Air CFM @ 0 PSI
1.50
Free Air CFM @ 0 In. Hg
1.5
Free Air CFM @ 20 In. Hg
0.15
Free Air CFM @ 10 In. Hg
0.70
Phase
Single
Free Air CFM @ 10 PSI
6.80
Inlet Type
NPT
Current Rating
2.6 A
Weight
7 lb
Maximum Pressure @ 50 Hz
10 psi
Maximum Pressure
10 psi
Wattage
0.07 kW
Sound Level
70 dBA
Maximum Speed @ 50 Hz
2 RPM, 850 RPM
Free Air Flow Rate
1.5 cfm
Maximum Operating Temperature
104 Degrees F
Maximum Continuous Pressure
10 psi
Outlet Type
NPT
Output Power
0.1 hp
Minimum Operating Temperature
33.8 Degrees F
Maximum Speed
450 RPM
Maximum Vacuum
21 in Hg

Description

Vacuum Pump, Output Power 0.1 hp, Phase Single, Voltage 100-115V AC, Inlet Size 1/8 in, Inlet Type NPT, Outlet Size 1/8 in, Outlet Type NPT, Free Air Flow Rate 1.5 cfm, Maximum Vacuum 21 in Hg, Maximum Continuous Pressure 10 psi, Maximum Speed 450 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.