Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1550-V136B
Zoro #
G0549936
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1/2" NPT
Outlet Size
1/2" NPT
Overall Height
9.59"
Overall Width
14.28"
Overall Length
10"
Details
Item
Separate Drive Vacuum Pump
HP
3/4
Max. Vacuum
20.0 in Hg
Free Air CFM @ 0 In. Hg
14.50
Housing
Cast Iron
Compressor Type
Rotary Vane
RPM
1725
Free Air CFM @ 10 In. Hg
9.00
Description
Separate Drive Vacuum Pump, 3/4 HP, Compressor Type Rotary Vane, Inlet Size 1/2 In. NPT, Outlet Size 1/2 In. NPT, Max. Vacuum 20.0 In. Hg, Free Air CFM @ 0 In. Hg 14.50, 1725 RPM, Overall Length 10 In., Overall Width 14.28 In., Overall Height 9.59 In., Cast Iron Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.