Hydrogen Sulfide & Sulphur Dioxide Detector Tube, SO2: 0.25 to 20 ppm, H2S: 1.25 to 120 ppm, 10PK
- Mfr # 45S
- Zoro # G722832436
product price:Â
$
97.99
/pk of 10, $9.80/ea
Key Features
Material
Glass
Detects For
Hydrogen Sulfide & Sulphur Dioxide
Measuring Range
SO2: 0.25 to 20 ppm, H2S: 1.25 to 120 ppm
For Use With
Gastec Sampling Pump
Detector Tube Application
Industrial Safety and Health
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45S
- Zoro #
- G722832436
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Gas Detector Tube
- Material
- Glass
- Detects For
- Hydrogen Sulfide & Sulphur Dioxide
- Measuring Range
- SO2: 0.25 to 20 ppm, H2S: 1.25 to 120 ppm
- For Use With
- Gastec Sampling Pump
- Detector Tube Application
- Industrial Safety and Health
Description
Gastec Gas detector tubes indicate concentrations directly by way of a calibrated scale printed on the tubes. Hydrogen Sulfide & Sulphur Dioxide Detector Tube (Separate Quantification), SO2: 0.25 to 20 ppm, H2S: 1.25 to 120 ppm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.