Shop GASTON MILLE

Low-Cut Quick-Lace Athletic Safety Shoe

  • Mfr # ABGR3-40
  • Zoro # G224972562

product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Construction
Direct Attached
Manufacturer-Suggested Sole Slip Rating
Good
Liner Technology
Sanitized Antibacterial
Style Number
ABGR3
Maximum Heat Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABGR3-40
Zoro #
G224972562
UPC #
-
Country of Origin
France
Construction
Direct Attached
Manufacturer-Suggested Sole Slip Rating
Good
Liner Technology
Sanitized Antibacterial
Style Number
ABGR3
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard
No
All-Leather Upper
No
Insole Technology
Antibacterial Insole, Removable Insole
Liner Material
Polyurethane
Closure
Knob-Controlled Lacing System
Toe Cap Material
Aluminum
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Puncture Resistant (PR)
Item
Athletic Safety Shoe
Toe Type
Safety-Toe
Insole Material
Foam
Midsole Material
Polyurethane
Insulated
No
Puncture-Resistant Sole
Yes
Waterproof
No
Includes Metatarsal Guard
No
Upper Material
Synthetic Fabric
Color
Black
Ninety-Degree Heel
Yes
Gender
Unisex

Description

Athletic Safety Shoe, Closure Knob-Controlled Lacing System, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number ABGR3, Toe Cap Material Aluminum, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews