Shop GASTON MILLE

Low-Cut Quick-Lace Athletic Safety Shoe

  • Mfr # ABGR3-41
  • Zoro # G224972654

product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Insole Material
Foam
Heel Definition
Defined Heel
Closure
Knob-Controlled Lacing System
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABGR3-41
Zoro #
G224972654
UPC #
-
Country of Origin
France
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Insole Material
Foam
Heel Definition
Defined Heel
Closure
Knob-Controlled Lacing System
Waterproof
No
ASTM Standards Met
Puncture Resistant (PR)
Midsole Material
Polyurethane
Toe Cap Material
Aluminum
Construction
Direct Attached
Manufacturer-Suggested Sole Slip Rating
Good
Maximum Heat Rating
Not Rated
Metatarsal Guard
No
Liner Material
Polyurethane
Liner Technology
Sanitized Antibacterial
Style Number
ABGR3
Toe Type
Safety-Toe
Ninety-Degree Heel
Yes
Gender
Unisex
Chain Saw Cut-Resistant
No
Color
Black
Item
Athletic Safety Shoe
Oil-Resisting Sole
Yes
Includes Shank
Yes
Upper Material
Synthetic Fabric
Insulated
No
Includes Metatarsal Guard
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Insole Technology
Antibacterial Insole, Removable Insole

Description

Athletic Safety Shoe, Closure Knob-Controlled Lacing System, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number ABGR3, Toe Cap Material Aluminum, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews