Shop GASTON MILLE

Low-Cut Quick-Lace Athletic Safety Shoe

  • Mfr # ABGR3-43
  • Zoro # G424972652

product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Oil-Resisting Sole
Yes
Liner Technology
Sanitized Antibacterial
Insole Material
Foam
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABGR3-43
Zoro #
G424972652
UPC #
-
Country of Origin
France
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Liner Technology
Sanitized Antibacterial
Insole Material
Foam
Metal Chip-Resisting Sole
Yes
Color
Black
Maximum Heat Rating
Not Rated
Insole Technology
Antibacterial Insole, Removable Insole
Includes Shank
Yes
Item
Athletic Safety Shoe
Closure
Knob-Controlled Lacing System
Style Number
ABGR3
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Toe Cap Material
Aluminum
Midsole Material
Polyurethane
All-Leather Upper
No
Gender
Unisex
Waterproof
No
Includes Metatarsal Guard
No
Upper Material
Synthetic Fabric
Construction
Direct Attached
ASTM Standards Met
Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Chain Saw Cut-Resistant
No
Manufacturer-Suggested Sole Slip Rating
Good
Liner Material
Polyurethane
Heel Definition
Defined Heel
Insulated
No
Toe Type
Safety-Toe

Description

Athletic Safety Shoe, Closure Knob-Controlled Lacing System, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number ABGR3, Toe Cap Material Aluminum, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews