Men's 3 in Fiberglass Toe Athletic Work Shoe, Blue, 8, W, SNBM3-8
- Mfr # SNBM3-8
- Zoro # G409754709
product price:Â
$
218.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Fiberglass
Gender
Men's
Color
Blue
Footwear Width
W
Style Number
SNBM3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNBM3-8
- Zoro #
- G409754709
- UPC #
- -
- Country of Origin
- France
- Item
- Athletic Work Shoe
- Toe Type
- Fiberglass
- Gender
- Men's
- Color
- Blue
- Style Number
- SNBM3
- Waterproof
- Yes
- Footwear Style
- Athletic Shoe
- Standards
- ASTM 2413-18 M I/C/SD100/PR
- Insulated
- Yes
- Oil Resisting Sole
- Yes
- Upper Material
- Breathable Textile
- Footwear Closure Type
- Lace Up
- Slip Resistant
- Yes
Dimensions
- Size
- 8
- Footwear Width
- W
- Height
- 3 in
Description
Sniffer S3 Hro Src Hi Ci,Size 8, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.