Men's 6 in Fiberglass Toe Electrician Work Boot, Black, 10, W, PHST3-10

  • Mfr # PHST3-10

  • Zoro # G109754429


product price:  $180.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Fiberglass
Gender
Men's
Color
Black
Footwear Width
W
Style Number
PHST3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHST3-10
Zoro #
G109754429
UPC #
-
Country of Origin
France

Dimensions

Size
10
Footwear Width
W
Height
6 in

Details

Item
Electrician Work Boot
Toe Type
Fiberglass
Gender
Men's
Color
Black
Style Number
PHST3
Waterproof
Yes
Footwear Style
Electric Hazard Boot
Standards
ASTM F2413-18 M I/C/EH/PR
Upper Material
Leather
Footwear Closure Type
Lace Up
Insulated
Yes
Oil Resisting Sole
Yes
Slip Resistant
Yes

Description

Hot Storm Sbp An Wru E Fo Src,Size 10, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.