Men's 6 in Fiberglass Toe Electrician Work Boot, Black, 6, W, PHST3-6

  • Mfr # PHST3-6

  • Zoro # G409754433


product price:  $180.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Fiberglass
Gender
Men's
Color
Black
Footwear Width
W
Style Number
PHST3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHST3-6
Zoro #
G409754433
UPC #
-
Country of Origin
France

Dimensions

Size
6
Footwear Width
W
Height
6 in

Details

Item
Electrician Work Boot
Toe Type
Fiberglass
Gender
Men's
Color
Black
Style Number
PHST3
Waterproof
Yes
Upper Material
Leather
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Footwear Style
Electric Hazard Boot
Standards
ASTM F2413-18 M I/C/EH/PR
Insulated
Yes
Slip Resistant
Yes

Description

Hot Storm Sbp An Wru E Fo Src,Size 6, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.