Men's 6 in Fiberglass Toe Safety Shoe, Black, 8, W
- Mfr # PHST3-8
- Zoro # G909754469
product price:Â
$
180.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Fiberglass
Gender
Men's
Color
Black
Size
8
Footwear Width
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHST3-8
- Zoro #
- G909754469
- UPC #
- -
- Country of Origin
- France
- Item
- Hot Storm Sbp An Wru E Fo Src,Size 8
- Toe Type
- Fiberglass
- Gender
- Men's
- Color
- Black
- Waterproof
- Yes
- Standards
- ASTM F2413-18 M I/C/EH/PR
- Upper Material
- Leather
- Oil Resisting Sole
- Yes
- Footwear Closure Type
- Lace Up
- Insulated
- Yes
- Footwear Style
- Electric Hazard Boot
- Slip Resistant
- Yes
- Style Number
- PHST3
Dimensions
- Size
- 8
- Footwear Width
- W
- Height
- 6 in
Description
Hot Storm Sbp An Wru E Fo Src,Size 8, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.