Shop GASTON MILLE
See all product information
Create Account
Men's 6 in Fiberglass Toe Safety Shoe, Brown/Black, 10, W
- Mfr # PHMM3-10
- Zoro # G609754417
product price:
$
186.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Fiberglass
Gender
Men's
Color
Brown/Black
Size
10
Footwear Width
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHMM3-10
- Zoro #
- G609754417
- UPC #
- -
- Country of Origin
- France
- Item
- Hot Cumin Millemeta S3 M,Size 10
- Toe Type
- Fiberglass
- Gender
- Men's
- Color
- Brown/Black
- Style Number
- PHMM3
- Waterproof
- No
- Footwear Closure Type
- Lace Up
- Oil Resisting Sole
- Yes
- Standards
- ASTM
- Insulated
- Yes
- Footwear Style
- Work Boot
- Upper Material
- Leather
- Slip Resistant
- Yes
Dimensions
- Size
- 10
- Footwear Width
- W
- Height
- 6 in
Description
Hot Cumin Millemeta S3 M,Size 10, 1 Pair
- •Metatarsal guard
- •Resistant to Water Penetration & Absorption
- •Fuel and oil resistant
- • Ankle protection
- •Metal free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.