Men's 6 in Fiberglass Toe Work Boot, Black, 13, W, PHNO3-13

  • Mfr # PHNO3-13

  • Zoro # G309754724


product price:  $151.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Fiberglass
Gender
Men's
Color
Black
Footwear Width
W
Style Number
PHNO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHNO3-13
Zoro #
G309754724
UPC #
-
Country of Origin
France

Dimensions

Size
13
Footwear Width
W
Height
6 in

Details

Item
Work Boot
Toe Type
Fiberglass
Gender
Men's
Color
Black
Style Number
PHNO3
Waterproof
No
Standards
ASTM
Oil Resisting Sole
Yes
Footwear Style
Work Boot
Insulated
Yes
Upper Material
Leather
Footwear Closure Type
Lace Up
Slip Resistant
Yes

Description

Hot Pepper S3 An Hi Ci Src,Size 13, 1 Pair
  • •High grip performance and water resistant upper and fuel and oil resistant and puncture resistant metal free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.