Men's 6 in Fiberglass Toe Work Boot, Brown/Black, 11, W, PHMM3-11

  • Mfr # PHMM3-11

  • Zoro # G209754336


product price: $186.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Fiberglass
Gender
Men's
Color
Brown/Black
Footwear Width
W
Style Number
PHMM3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHMM3-11
Zoro #
G209754336
UPC #
-
Country of Origin
France

Dimensions

Size
11
Footwear Width
W
Height
6 in

Details

Item
Work Boot
Toe Type
Fiberglass
Gender
Men's
Color
Brown/Black
Style Number
PHMM3
Waterproof
No
Upper Material
Leather
Footwear Style
Work Boot
Standards
ASTM
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Insulated
Yes
Slip Resistant
Yes

Description

Hot Cumin Millemeta S3 M,Size 11, 1 Pair


  • •Metatarsal guard
  • •Resistant to Water Penetration & Absorption
  • •Fuel and oil resistant
  • • Ankle protection
  • •Metal free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.