Men's 6 in Fiberglass Toe Work Boot, Brown/Black, 13, W, PHMM3-13

  • Mfr # PHMM3-13

  • Zoro # G009754512


product price:  $186.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Fiberglass
Gender
Men's
Color
Brown/Black
Footwear Width
W
Style Number
PHMM3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHMM3-13
Zoro #
G009754512
UPC #
-
Country of Origin
France

Dimensions

Size
13
Footwear Width
W
Height
6 in

Details

Item
Work Boot
Toe Type
Fiberglass
Gender
Men's
Color
Brown/Black
Style Number
PHMM3
Waterproof
No
Insulated
Yes
Footwear Style
Work Boot
Footwear Closure Type
Lace Up
Upper Material
Leather
Oil Resisting Sole
Yes
Standards
ASTM
Slip Resistant
Yes

Description

Hot Cumin Millemeta S3 M,Size 13, 1 Pair


  • •Metatarsal guard
  • •Resistant to Water Penetration & Absorption
  • •Fuel and oil resistant
  • • Ankle protection
  • •Metal free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.