Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Fiberglass Toe Work Boot, Brown/Black, 9, W, PHMO3-9

  • Mfr # PHMO3-9

  • Zoro # G509754401


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Fiberglass
Gender
Men's
Color
Brown/Black
Footwear Width
W
Style Number
PHMO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHMO3-9
Zoro #
G509754401
UPC #
-
Country of Origin
France

Dimensions

Size
9
Footwear Width
W
Height
6 in

Details

Item
Work Boot
Toe Type
Fiberglass
Gender
Men's
Color
Brown/Black
Style Number
PHMO3
Waterproof
Yes
Footwear Closure Type
Lace Up
Insulated
Yes
Upper Material
Leather
Oil Resisting Sole
Yes
Footwear Style
Work Boot
Standards
ASTM
Slip Resistant
Yes

Description

Hot Cumin Milledry S3,Size 9, 1 Pair


  • •Water resistant and water resistant upper
  • •High performance slip
  • •Cold/Heat Insulated
  • •Fuel oil resistant sole
  • •PU outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.