Men's 9 in Fiberglass Toe Work Boot, Black, 8, W, MONO3-8

  • Mfr # MONO3-8

  • Zoro # G509754777


product price: $193.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Fiberglass
Gender
Men's
Color
Black
Footwear Width
W
Style Number
MONO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MONO3-8
Zoro #
G509754777
UPC #
-
Country of Origin
France

Dimensions

Size
8
Footwear Width
W
Height
9 in

Details

Item
Work Boot
Toe Type
Fiberglass
Gender
Men's
Color
Black
Style Number
MONO3
Waterproof
Yes
Upper Material
Leather
Footwear Closure Type
Lace Up
Standards
ASTM
Oil Resisting Sole
Yes
Footwear Style
Work Boot
Insulated
Yes
Slip Resistant
Yes

Description

Master S3 Hi Ci Hro Src,Size 8, 1 Pair
  • •HRO Heat Resistant Outsole to contact heat (300°C during 1mn) high grip performance water resistant upper fuel oil resistant sole cold heat insulated PU nitrile rubber with zip easy on easy off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.