Men's Aluminum Toe Athletic Safety Shoe, Blue, 10, M, CEHE3-10

  • Mfr # CEHE3-10

  • Zoro # G209754763


product price:  $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Blue
Footwear Width
M
Style Number
CEHE3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEHE3-10
Zoro #
G209754763
UPC #
-
Country of Origin
France

Dimensions

Size
10
Footwear Width
M

Details

Item
Athletic Safety Shoe
Toe Type
Aluminum
Gender
Men's
Color
Blue
Style Number
CEHE3
Upper Material
Technical Textile
Footwear Closure Type
Lace Up
Liner Material
Poromax
Standards
ASTM
Oil Resisting Sole
Yes
Footwear Style
Athletic Shoe
Slip Resistant
Yes

Description

Ceres S3 Sra Esd,Size 10, 1 Pair


  • •Water upper resistant ESD
  • •Large fit, high grip performance
  • •Fuel oil resistant
  • •Cold/Heat Isulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.