
Men's Aluminum Toe Safety Shoe, Blue, 6, M
Mfr # CEHE3-6
Zoro # G709754799
product price: $179.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men's
Color
Blue
Footwear Width
M
Upper Material
Texile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEHE3-6
Zoro #
G709754799
UPC #
-
Country of Origin
France
Dimensions
Size
6
Footwear Width
M
Details
Item
Safety Shoe
Toe Type
Aluminum
Gender
Men's
Color
Blue
Upper Material
Texile
Oil Resisting Sole
Yes
Standards
ASTM
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Slip Resistant
Yes
Style Number
CEHE3
Description
Ceres S3 Sra Esd,Size 6, 1 Pair
- •Water upper resistant ESD
- •Large fit, high grip performance
- •Fuel oil resistant
- •Cold/Heat Isulated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.