Men's Fiberglass Toe Work Boot, Black, 8, M, ADHN3-8

  • Mfr # ADHN3-8

  • Zoro # G209754725


product price: $229.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Fiberglass
Gender
Men's
Color
Black
Footwear Width
M
Style Number
ADHN3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADHN3-8
Zoro #
G209754725
UPC #
-
Country of Origin
France

Dimensions

Size
8
Footwear Width
M

Details

Item
Work Boot
Toe Type
Fiberglass
Gender
Men's
Color
Black
Style Number
ADHN3
Footwear Closure Type
Lace Up
Upper Material
Full Grain Leather
Oil Resisting Sole
Yes
Footwear Style
Work Boot
Standards
ASTM
Slip Resistant
Yes

Description

Top Addict Black S3,Size 8, 1 Pair


  • •Donuts system to absorb shock in the heel and Rubber & PU2D (high abrasion resistance) high performance grip and Poromax® - softness, flexibility & anti-abrasiveness.
  • • 3D technology developped for breathability with anti-bacterian treatment and puncture resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.