
Men's Fiberglass Toe Work Boot, Black, 9, M, ADHN3-9
Mfr # ADHN3-9
Zoro # G409754716
product price: $229.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Fiberglass
Gender
Men's
Color
Black
Footwear Width
M
Style Number
ADHN3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADHN3-9
Zoro #
G409754716
UPC #
-
Country of Origin
France
Dimensions
Size
9
Footwear Width
M
Details
Item
Work Boot
Toe Type
Fiberglass
Gender
Men's
Color
Black
Style Number
ADHN3
Standards
ASTM
Footwear Style
Work Boot
Upper Material
Full Grain Leather
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Slip Resistant
Yes
Description
Top Addict Black S3,Size 9, 1 Pair
- •Donuts system to absorb shock in the heel and Rubber & PU2D (high abrasion resistance) high performance grip and Poromax® - softness, flexibility & anti-abrasiveness.
- • 3D technology developped for breathability with anti-bacterian treatment and puncture resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.