Men's Safety Shoe, 11 Leather, 9 in H, Black

  • Mfr # AONO3-11

  • Zoro # G509616143


product price: $197.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Leather
Waterproof
Yes
Insulated
Yes
Standards
ASTM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AONO3-11
Zoro #
G509616143
UPC #
-
Country of Origin
France

Dimensions

Size
11
Height
9 in

Details

Item
Safety Shoe
Color
Black
Upper Material
Leather
Waterproof
Yes
Insulated
Yes
Standards
ASTM
Gender
Men's
Toe Type
Fiberglass

Description

Atna Top S3L Hi Hro Wg Fo Lg,Size 11, 1 Pair


  • •FLAME RESISTANT + safety toecap and penetration-resistant midsole + high quality leather
  • •Water Penetration & Absorption Resistant
  • •Heat Resistant Outsole to contact heat (300°C during 1mn)
  • •Molten metal splash protection
  • •High performance grip with logger PU nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.