
Men's Safety Shoe, 7 Leather, 9 in H, Black
Mfr # AONO3-7
Zoro # G609616197
product price: $197.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Upper Material
Leather
Waterproof
Yes
Insulated
Yes
Standards
ASTM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AONO3-7
Zoro #
G609616197
UPC #
-
Country of Origin
France
Dimensions
Size
7
Height
9 in
Details
Item
Safety Shoe
Color
Black
Upper Material
Leather
Waterproof
Yes
Insulated
Yes
Standards
ASTM
Gender
Men's
Toe Type
Fiberglass
Description
Atna Top S3L Hi Hro Wg Fo Lg,Size 7, 1 Pair
- •FLAME RESISTANT + safety toecap and penetration-resistant midsole + high quality leather
- •Water Penetration & Absorption Resistant
- •Heat Resistant Outsole to contact heat (300°C during 1mn)
- •Molten metal splash protection
- •High performance grip with logger PU nitrile
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.