Zoro Homepage

Overshoe, Plain Toe, 4 in Height, Ribbed Sole, Black, XL

  • Mfr # MLOGN-XL

  • Zoro # G310018549


product price: $25.25
/pr

Key Features

Size
XL
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLOGN-XL
Zoro #
G310018549
UPC #
-
Country of Origin
France

Dimensions

Size
XL
Boot Height
4 in
Footwear Width
W
Fits Shoe Size
12 to 13 1/2

Details

Item
Overshoe
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Ribbed
Gender
Unisex
Electrical Hazard Rated
No
Footwear Style
Overshoe
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Midsole Material
Thermoplastic Polyurethane
Features
Elasticity, High Performance Grip, Perfect for Slippery, Wet and Oily Floors, Outsole Abrasion and Hydrocarbon Resistant, Can Be Used with Several Types of Shoes, Slip Resistance: SRC
Completely Non Metallic
Yes
Standards
CE, EN ISO 20344
Resists
Slip
Insulated
No
Style Number
MLOGN
Upper Material
Thermoplastic Polyurethane
Outsole Material
Thermoplastic Polyurethane
Footwear Application
Administration, Food and Beverage
Footwear Closure
Slip-On
Shoe Style
Foot

Description

Overshoe, Foot, Footwear Sole Pattern Ribbed, Toe Type Not Applicable, Black, Fits Shoe Size 12 to 13 1/2, Style Number MLOGN, Boot Height 4 in, Unisex, Size XL, Waterproof Yes, Upper Material TPU, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products