Overshoes, Steel Toe, PU Material, 2 in Height, Slip On Closure, Lug Sole, Black, 6-1/2 to 10

  • Mfr # MFPU-M

  • Zoro # G6616060


product price:  $74.49
/pr

Key Features

Color
Black
Material
PU Material
Toe Type
Steel
Waterproof
No
Footwear Closure Type
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFPU-M
Zoro #
G6616060
UPC #
3660542123406
Country of Origin
France

Dimensions

Size
6-1/2 to 10
Height
1-31/32"
Boot Height
2 in
Fits Shoe Size
6-1/2 to 10
Footwear Width
M

Details

Item
Overshoes
Color
Black
Material
PU Material
Toe Type
Steel
Waterproof
No
Footwear Closure Type
Slip On
Footwear Sole Pattern
Lug
Gender
Unisex
Rubber Boot Style
Foot
Standards
ASTM F2413-11
Shank Material
Polyurethane
Style Number
MFPUL
Resists
Chemicals, Fats, Certain Acids, Hydrocarbons, Caustic, Cold Temperature
Midsole Material
Polyurethane
Typical Overboot/Overshoe Application
Mild Chemical Resistant
Metatarsal Guard
No
Closure Type
Slip On
Upper Material
Polyurethane
Outsole Material
Polyurethane
Predominant Footwear Color
Black
Includes
1 lot Includes 5 Pairs: 5 Pairs Size S or 5 Pairs Size M or 5 Pairs Size L
Features
Washable, Light
Shoe Style
Foot
Footwear Application
Visitors
Footwear Brand
GASTON MILLE INC
Liner Material
Polyurethane
Puncture Resistant Insole
Yes
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Footwear Shank
Yes
Footwear Closure
Pull-On
Completely Non Metallic
No
Electrical Hazard Rated
No
Insulated
No
Safety Criteria
Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Steel Toe
Static Dissipative
Yes
Series
MFPUL
Footwear Style
Overshoe

Description

Overshoe, Foot, Footwear Sole Pattern Lug, Toe Type Steel, Black, Fits Shoe Size 6-1/2 to 10, Style Number MFPUL, Boot Height 2 in, Unisex, Metatarsal Guard No, Waterproof No, Upper Material Polyurethane, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.