Shop GASTON MILLE

Pull-On Rigger Safety Work Boot, PR

  • Mfr # VONO3-41
  • Zoro # G124972617

product price: 
$
127.99
/pr
Free Shipping & Returns

Key Features

Size
8
Insole Technology
Antibacterial Insole, Removable Insole
Outsole Technology
FusionGrip
Insole Material
Foam
Heel Definition
Defined Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VONO3-41
Zoro #
G124972617
UPC #
-
Country of Origin
France
Insole Technology
Antibacterial Insole, Removable Insole
Outsole Technology
FusionGrip
Insole Material
Foam
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
Yes
Color
Black
Insulated
No
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
No
Upper Material
Leather
Closure
Side Zipper
Gender
Unisex
Chain Saw Cut-Resistant
No
All-Leather Upper
Yes
Liner Material
Polyurethane
Includes Shank
No
Toe Type
Safety-Toe
Item
Safety Work Boot
Metal Chip-Resisting Sole
No
Construction
Direct Attached
Includes Metatarsal Guard
No
Style Number
VONO3
Puncture-Resistant Sole
Yes
Midsole Material
Polyurethane
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR)
Toe Cap Material
Composite
Waterproof
No

Description

Safety Work Boot, Closure Side Zipper, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number VONO3, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews