Shop GASTON MILLE

Pull-On Rigger Safety Work Boot, PR

  • Mfr # VONO3-43
  • Zoro # G924972640

product price: 
$
127.99
/pr
Free Shipping & Returns

Key Features

Includes Shank
No
Width
D
Insulated
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR)
Includes Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VONO3-43
Zoro #
G924972640
UPC #
-
Country of Origin
France
Includes Shank
No
Insulated
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR)
Includes Metatarsal Guard
No
Liner Material
Polyurethane
Insole Technology
Antibacterial Insole, Removable Insole
Midsole Material
Polyurethane
All-Leather Upper
Yes
Ninety-Degree Heel
No
Construction
Direct Attached
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Upper Material
Leather
Toe Cap Material
Composite
Outsole Technology
FusionGrip
Closure
Side Zipper
Oil-Resisting Sole
Yes
Color
Black
Gender
Unisex
Chemical-Resisting Sole
Yes
Waterproof
No
Item
Safety Work Boot
Heel Definition
Defined Heel
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Good
Insole Material
Foam
Style Number
VONO3
Puncture-Resistant Sole
Yes

Description

Safety Work Boot, Closure Side Zipper, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number VONO3, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews