Shop GASTON MILLE

Pull-On Rigger Safety Work Boot, PR

  • Mfr # VONO3-47
  • Zoro # G424972638

product price: 
$
127.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Width
D
Ninety-Degree Heel
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VONO3-47
Zoro #
G424972638
UPC #
-
Country of Origin
France
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Maximum Heat Rating
572 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR)
Color
Black
Outsole Technology
FusionGrip
Toe Type
Safety-Toe
Insole Material
Foam
Includes Metatarsal Guard
No
Liner Material
Polyurethane
Closure
Side Zipper
Heel Definition
Defined Heel
Waterproof
No
All-Leather Upper
Yes
Toe Cap Material
Composite
Gender
Unisex
Includes Shank
No
Midsole Material
Polyurethane
Upper Material
Leather
Puncture-Resistant Sole
Yes
Insole Technology
Antibacterial Insole, Removable Insole
Insulated
No
Construction
Direct Attached
Chain Saw Cut-Resistant
No
Style Number
VONO3
Item
Safety Work Boot
Chemical-Resisting Sole
Yes

Description

Safety Work Boot, Closure Side Zipper, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number VONO3, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews