Shop GASTON MILLE
See all product information
Create Account
SafetyWorkShoe, Wht, Unisex, 12, 4inH, PR
- Mfr # CBBR3-47
- Zoro # G024972687
product price:Â
$
154.99
/pr
Free Shipping & Returns
Key Features
All-Leather Upper
No
Insole Technology
Antibacterial Insole, Removable Insole
Color
White
Ninety-Degree Heel
No
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 4 in
- Width
- D
- Size
- 12
Description
Safety Work Shoe, Closure Knob-Controlled Lacing System, Color White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family White, Size 12, Static Dissipative No, Style Number CBBR3, Toe Cap Material Aluminum, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.